Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Compression Lug, 250 Kcm, L 3.28 In, Ylw 54213

Compression Lug, 250 Kcm, L 3.28 In, Ylw (Discontinued)

  • Mfr # 54213
  • Zoro # G3223118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54213
Zoro #
G3223118
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
250 kcmil
Width
1.13"
Length
3.28"
For Stranded Copper Wire Size - Maximum
250 kcmil
Barrel Size
Standard
For Stud Size
3/8 in

Details

Connector Type
Standard Barrel
Material
Electro-Tin Plated High-Conductivity Wrought Copper
Color Code
Yellow
Peep Hole
Yes
Item
Two-Hole Lug Compression Connector
Die Code
62
For Wire Type
Stranded
For Conductor Material
Copper
Inspection Hole
Yes
Maximum Voltage
35 kV AC

Description

Compression Lug,250 Kcm,L 3.28 In,Ylw, Barrel Size Standard, Color Code Yellow, Die Code 62, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 250 kcmil, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.