
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54266
Zoro #
G0863305
UPC #
-
Country of Origin
Mexico
Dimensions
For Stranded Copper Wire Size - Maximum
3/0 AWG
For Stud Size
5/16 in
Barrel Size
Standard
Details
Material
Copper
Color Code
Orange
Peep Hole
Yes
Item
Compression Lug,3/0 Awg,Code Orange
Die Code
50
Hole Center to Center
1 in
Standards
CSA Certified, UL Listed
Inspection Hole
Yes
Maximum Voltage
35 kV AC
For Conductor Material
Copper
For Wire Type
Stranded
Description
Compression Lug,3/0 Awg,Code Orange, Barrel Size Standard, Color Code Orange, Die Code 50, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.