
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
256-30695-1118
Zoro #
G0863409
UPC #
-
Country of Origin
Mexico
Dimensions
For Stranded Copper Wire Size - Maximum
350 kcmil
Barrel Size
Long
For Stud Size
3/8 in
Details
Material
Copper
Color Code
Red
Peep Hole
No
Item
Compression Lug,350 Kcm,Color Code Red
Die Code
71
Hole Center to Center
1 in
Standards
CSA Certified, UL Listed
For Wire Type
Stranded
For Conductor Material
Copper
Maximum Voltage
35 kV AC
Inspection Hole
No
Description
Compression Lug,350 Kcm,Color Code Red, Barrel Size Long, Color Code Red, Die Code 71, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 350 kcmil, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.