
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
256-30695-733
Zoro #
G3223179
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Size
4 AWG
Width
0.88"
Length
4.18"
Barrel Size
Long
For Stranded Copper Wire Size - Maximum
4 AWG
Details
Connector Type
Long Barrel
Material
Electro-Tin Plated High-Conductivity Wrought Copper
Color Code
Gray
Item
Two-Hole Lug Compression Connector
Peep Hole
No
Die Code
29
Inspection Hole
No
For Conductor Material
Copper
Maximum Voltage
35 kV AC
For Wire Type
Stranded
Description
Compression Lug,4 Awg,Color Code Gray, Barrel Size Long, Color Code Gray, Die Code 29, For Conductor Material Copper, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Maximum Voltage 35 kV AC, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.