
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54817BE
Zoro #
G0863016
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Size
4/0 AWG
Width
1.03"
Length
3.15"
Barrel Size
Long
For Stud Size
1/4 in
For Stranded Copper Wire Size - Maximum
4/0 AWG
Details
Connector Type
Long Barrel
Material
Electro-Tin Plated High-Conductivity Wrought Copper
Color Code
Purple
Peep Hole
No
Item
Two-Hole Lug Compression Connector
Die Code
54
For Conductor Material
Copper
For Wire Type
Stranded
Inspection Hole
No
Maximum Voltage
35 kV AC
Description
Compression Lug,4/0 Awg,Code Purple, Barrel Size Long, Color Code Purple, Die Code 54, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole No, Hole Center to Center 0.75 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.