Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Compression Lug, 500 Kcm, L 3.25 In, Br 54118

Compression Lug, 500 Kcm, L 3.25 In, Br (Discontinued)

  • Mfr # 54118
  • Zoro # G3682047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54118
Zoro #
G3682047
UPC #
-
Country of Origin
Mexico

Dimensions

For Stranded Copper Wire Size - Maximum
500 kcmil
Barrel Size
Standard
For Stud Size
1/2 in

Details

Material
Copper
Color Code
Brown
Item
Compression Lug,500 Kcm,L 3.25 In,Br
Peep Hole
Yes
Die Code
87
Standards
CSA Certified, UL Listed
For Wire Type
Stranded
Maximum Voltage
35 kV AC
Inspection Hole
Yes
For Conductor Material
Copper

Description

Compression Lug,500 Kcm,L 3.25 In,Br, Barrel Size Standard, Color Code Brown, Die Code 87, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 500 kcmil, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.