
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
256-30695-253
Zoro #
G0863521
UPC #
-
Country of Origin
Mexico
Dimensions
Barrel Size
Standard
For Stud Size
3/8 in
For Stranded Copper Wire Size - Maximum
6 AWG
Details
Material
Copper
Color Code
Blue
Peep Hole
Yes
Item
Compression Lug,6 Awg,Color Code Blue
Standards
CSA Certified, UL Listed
Hole Center to Center
1 in
Die Code
24
Maximum Voltage
35 kV AC
For Conductor Material
Copper
For Wire Type
Stranded
Inspection Hole
Yes
Description
Compression Lug,6 Awg,Color Code Blue, Barrel Size Standard, Color Code Blue, Die Code 24, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.