
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
256-30695-1157
Zoro #
G3682248
UPC #
-
Country of Origin
Mexico
Dimensions
Barrel Size
Long
For Stranded Copper Wire Size - Maximum
8 AWG
For Stud Size
3/8 in
Details
Material
Copper
Color Code
Red
Peep Hole
No
Item
Compression Lug,8 Awg,Color Code Red
Hole Center to Center
1 in
Die Code
21
Standards
CSA Certified, UL Listed
For Wire Type
Stranded
For Conductor Material
Copper
Maximum Voltage
35 kV AC
Inspection Hole
No
Description
Compression Lug,8 Awg,Color Code Red, Barrel Size Long, Color Code Red, Die Code 21, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.