
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
256-30695-251
Zoro #
G3223160
UPC #
-
Country of Origin
Mexico
Dimensions
For Stranded Copper Wire Size - Maximum
8 AWG
Barrel Size
Standard
For Stud Size
3/8 in
Details
Material
Copper
Color Code
Red
Item
Compression Lug,8 Awg,Color Code Red
Peep Hole
Yes
Standards
CSA Certified, UL Listed
Die Code
21
Hole Center to Center
1 in
Maximum Voltage
35 kV AC
For Conductor Material
Copper
Inspection Hole
Yes
For Wire Type
Stranded
Description
Compression Lug,8 Awg,Color Code Red, Barrel Size Standard, Color Code Red, Die Code 21, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.