Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Compression Lug, Long, 3/0 Awg, L4.45 In, Or 54864BE

Compression Lug, Long, 3/0 Awg, L4.45 In, Or (Discontinued)

  • Mfr # 54864BE
  • Zoro # G0863217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54864BE
Zoro #
G0863217
UPC #
-
Country of Origin
Mexico

Dimensions

For Stranded Copper Wire Size - Maximum
3/0 AWG
Barrel Size
Long
For Stud Size
1/2 in

Details

Material
Copper
Color Code
Orange
Peep Hole
No
Item
Compression Lug,Long,3/0 Awg,L4.45 In,Or
Standards
CSA Certified, UL Listed
Die Code
50
Hole Center to Center
1.75 in
Inspection Hole
No
Maximum Voltage
35 kV AC
For Wire Type
Stranded
For Conductor Material
Copper

Description

Compression Lug,Long,3/0 Awg,L4.45 In,Or, Barrel Size Long, Color Code Orange, Die Code 50, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.