Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54918BE
Zoro #
G3394456
UPC #
-
Country of Origin
Mexico
Dimensions
Width
1.61"
Length
4.20"
Barrel Length
Long
Stud Size
1/2"
Length (Straight Wireway)
4.20 in
Details
Color Code
Brown
Hole Center to End
0.500 in
Die Code
87
Peep Hole
No
Item
One-Hole Lug Compression Connector
Description
One-Hole Lug Compression Connector, Color Code Brown, Die Code 87
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.