Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Bodies

  • Mfr # BLB8-TB

  • Zoro # G921854710


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Hub Style
Threaded
Conduit Outlet Body Style
LB
Standards
UL 514B, UL E2969, CSA C22.2
Hub Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLB8-TB
Zoro #
G921854710
UPC #
7
Country of Origin
Mexico

Dimensions

Hub Size
3 in

Details

Conduit Outlet Body Hub Style
Threaded
Conduit Outlet Body Style
LB
Standards
UL 514B, UL E2969, CSA C22.2

Description

3in Hub, Gray, Aluminum Acrylic Painted Electrogalvanized, Iron Alloy, 2-Hub, Threaded Installation, Back Side Opening, LB-Type, Rigid/IMC Conduit Body

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.