Zoro Homepage

Conduit Bodies

  • Mfr # GUAC24-TB

  • Zoro # G221854595


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Style
E
Standards
UL 514A/886, CSA C22.2
Hub Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUAC24-TB
Zoro #
G221854595
UPC #
78621098127
Country of Origin
Mexico

Dimensions

Hub Size
3/4 in

Details

Conduit Outlet Body Style
E
Standards
UL 514A/886, CSA C22.2

Description

(2) 3/4in External Hub, 5.3 Cu Inch, Zinc Plated Ductile Iron, Round, E Style, Rigid Conduit Outlet Box

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.