Conduit Body Cover, 1/2 in., Clip On
Mfr # 170S
Zoro # G2899504
product price: $7.87
/eaKey Features
Hazardous Location
No
Hub Size
1/2 in
Design
Clip On
Material
Steel
Includes
Gasket, Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170S
Zoro #
G2899504
UPC #
786210985817
Country of Origin
China
Dimensions
Hub Size
1/2 in
Fits Hub Size
1/2 in
Size
1/2 Inch
Details
Item
Covers for Conduit Access Fitting
Hazardous Location
No
Design
Clip On
Material
Steel
Includes
Gasket, Screws
For Use With
Thomas & Betts Form 7 Conduit Bodies
Standards
UL(E 2969)/ CSA/ RoHS
Connection Type
Screw Clamp
Finish
Chromate Coated, Zinc Plated
Shape
Oval
Hazardous Location Rating
Not Rated
Gasket Included
Yes
Accessory Type
Cover
Product Type
Conduit Body Cover - Form 7
Application
For Use with EMT Conduit
Standard
UL E2969, CSA
Description
Covers for Conduit Access Fitting, Material Steel, For Use With Thomas & Betts Form 7 Conduit Bodies, Includes Gasket, Screws, Connection Type Screw Clamp, Finish Chromate Coated, Zinc Plated, Accessory Type Cover, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 1/2 in, Shape Oval, Standards UL(E 2969)/ CSA/ RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.