Conduit Body Cover, 3/4 in.
Mfr # 270F
Zoro # G2363925
product price: $10.49
/eaKey Features
Hub Size
3/4 in
Hazardous Location
No
Design
Screw In
Material
Iron
Includes
Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
270F
Zoro #
G2363925
UPC #
-
Country of Origin
China
Dimensions
Hub Size
3/4 in
Fits Hub Size
3/4 in
Inner Dimensions (inches)
8x5x4
Size
3/4 Inch
Outer Dimensions (inches)
20.25x10.5x7.2
Details
Item
Covers for Conduit Access Fitting
Hazardous Location
No
Design
Screw In
Material
Iron
Includes
Gasket
For Use With
Form 7 Conduit Bodies
Standards
RoHs Compliance
Color
Gray
Hazardous Location Rating
Not Rated
Connection Type
Screw Clamp
Finish
Aluminum Acrylic Coated, Zinc Plated
Accessory Type
Cover
Shape
Oval
Gasket Included
Yes
Application
For Use with EMT Conduit
Type
Conduit Body Cover - Form 7
Features
T&B Form 7 bodies and covers are interchangeable with Crouse-Hinds and Appletons Form 7 bodies and covers.; T&B Form 7 bodies and covers are interchangeable with Crouse-Hinds and Appletons Form 7 bodies and covers.
Description
Covers for Conduit Access Fitting, Material Iron, For Use With Form 7 Conduit Bodies, Includes Gasket, Connection Type Screw Clamp, Finish Aluminum Acrylic Coated, Zinc Plated, Accessory Type Cover, Color Gray, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 3/4 in, Shape Oval, Standards RoHs Compliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.