Shop ABB
Create Account
CONDUIT BODY EMT/RIGID 2 LB
- Mfr # CILBA-2
- Zoro # G224299300
product price:Â
$
375.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CILBA-2
- Zoro #
- G224299300
- UPC #
- 622538811165
- Country of Origin
- Canada
Description
Conduit Fitting for Rigid and EMT Conduit, LB Type with Cover and Gasket, Cast Aluminum 2 inch. General Characteristics. Category : Electrical conduit fitting body. Special Features : Covers and Gaskets are Included. Application : Suitable for Use with Rigid Conduit and EMT. Material : Cast Aluminum. Dimensions and Classifications. Brand Name : Steel City. Sub Brand : IBERVILLE. Standard : CSA. Hub Size : 2 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.