Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting 1-1/2 in, PVC, PVC Coated, Gray

  • Mfr # E986HR

  • Zoro # G708275226


product price: $12.25
/ea
Sold in multiples of 2 for $24.50

Key Features

Trade Size
1-1/2 in
Material
PVC
Finish
PVC Coated
Color
Gray
Overall Length
6-13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E986HR
Zoro #
G708275226
UPC #
34481065456
Country of Origin
United States

Dimensions

Trade Size
1-1/2 in
Overall Length
6-13/32 in

Details

Item
Conduit Fitting
Material
PVC
Finish
PVC Coated
Color
Gray

Description

112 Type LB PVC Access Fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.