Zoro Homepage

Conduit Fitting 3/4 in, Liquid-Tight, Grey

  • Mfr # LN43EACTN

  • Zoro # G811360949


product price: $3.69
/ea
Sold in multiples of 10 for $36.90

Key Features

Trade Size
3/4 in
Connection Type
Liquid-Tight
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LN43EACTN
Zoro #
G811360949
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/4 in

Details

Item
Conduit Fitting
Connection Type
Liquid-Tight
Color
Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.