Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Adapter, 3/4 Inch, Threaded, Polycarbonate, Blue

  • Mfr # A243E-CAR

  • Zoro # G808327542


product price: $3.39
/ea
Sold in multiples of 25 for $84.75

Key Features

Conduit Fitting Type
Adapter
Trade Size
3/4 Inch
Connection Type
Threaded
Material
Polycarbonate
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A243E-CAR
Zoro #
G808327542
UPC #
34481008583
Country of Origin
United States

Dimensions

Trade Size
3/4 Inch
Overall Length
1.541 Inches

Details

Item
Conduit Fitting
Conduit Fitting Type
Adapter
Connection Type
Threaded
Material
Polycarbonate
Color
Blue

Description

34, ENT Blue Smurf Male Adapter, Threaded For Electrical NonMetallic Tubing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.