Zoro Homepage

Conduit Fitting Adapter, Aluminum, Red

  • Mfr # ST200-551

  • Zoro # G309259427


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Adapter
Material
Aluminum
Color
Red
Size
2 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST200-551
Zoro #
G309259427
UPC #
-
Country of Origin
Unknown

Dimensions

Size
2 inches

Details

Item
Conduit Fitting
Conduit Fitting Type
Adapter
Material
Aluminum
Color
Red

Description

Star Teck aluminum jacketed cable fitting. Hub size of 2 inches. Range over jacket from 1.900 - 2.187 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.