Zoro Homepage

Conduit Fitting Adapter, Threaded, Steel, Silver

  • Mfr # PG29-100

  • Zoro # G7825663


product price: $701.99
/pk 10, $70.20/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Adapter
Connection Type
Threaded
Material
Steel
Color
Silver
Type
Adapters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG29-100
Zoro #
G7825663
UPC #
78621079440
Country of Origin
Denmark

Details

Item
Conduit Fitting
Conduit Fitting Type
Adapter
Connection Type
Threaded
Material
Steel
Color
Silver
Type
Adapters
Application
Supplied standard with all hoods and bases

Description

NPT THREAD ADPTR PG29 TO 1IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.