Zoro Homepage

Conduit Fitting Box Bracket, Steel, Galvanized

  • Mfr # SBOADJ

  • Zoro # G608238031


product price: $708.99
/pk 25, $28.36/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Box Bracket
Material
Steel
Finish
Galvanized
Overall Length
12 in
Application
For mounting single or multiple 4 in., 4-11/16 in. or 5 in. boxes or plaster rings.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBOADJ
Zoro #
G608238031
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
12 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Box Bracket
Material
Steel
Finish
Galvanized
Application
For mounting single or multiple 4 in., 4-11/16 in. or 5 in. boxes or plaster rings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.