Zoro Homepage

Conduit Fitting Bushing, 1/2 in

  • Mfr # 222-TB

  • Zoro # G7825593


product price: $118.99
/pk 100, $1.19/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Bushing
Trade Size
1/2 in
For Use With
For Use with Rigid/IMC Conduit
Application
For Use with Rigid/IMC Conduit
Outside Dia.
26.98 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222-TB
Zoro #
G7825593
UPC #
78621000222
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Outside Dia.
26.98 mm

Details

Item
Conduit Fitting
Conduit Fitting Type
Bushing
For Use With
For Use with Rigid/IMC Conduit
Application
For Use with Rigid/IMC Conduit
Standards
UL E23018, CSA
For Conduit Type
Rigid/IMC
Insulated
Yes
Type
Insulated Bushing

Description

1/2 PLASTIC INSUL. BUSHING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.