
Conduit Fitting Connector, 1-1/4 in, Two Screw, Malleable Iron, Electro Zinc Plated, Silver
Mfr # 3305
Zoro # G1773210
product price: $249.99
/pk 10, $25.00/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Connector
Trade Size
1-1/4 in
Connection Type
Two Screw
Material
Malleable Iron
Finish
Electro Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3305
Zoro #
G1773210
UPC #
78621003305
Country of Origin
United States
Dimensions
Trade Size
1-1/4 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Two Screw
Material
Malleable Iron
Finish
Electro Zinc Plated
Color
Silver
Application
To Connect Non-Metallic Sheathed Cable and Flexible Cord to a Box or an Enclosure.
Standards
UL E23013, CSA 2884
Type
Non-Metallic Sheathed Cable Conduit Fittings
Features
Rounded Cable Grip and Smooth Bushing Protect The Cable Sheath and Wire Insulation, Threaded Saddle with Extra Lip
Description
1 1/4 CONNECTOR,TWO SCREW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.