Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Connector, 1/2 Inch, Compression, PVC, PVC Coated, Grey

  • Mfr # LN20DA-CTN

  • Zoro # G808275119


product price: $4.89
/ea
Sold in multiples of 5 for $24.45

Key Features

Trade Size
1/2 Inch
Connection Type
Compression
Material
PVC
Finish
PVC Coated
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LN20DA-CTN
Zoro #
G808275119
UPC #
34481043959
Country of Origin
China

Dimensions

Trade Size
1/2 Inch

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Compression
Material
PVC
Finish
PVC Coated
Color
Grey

Description

12, 90 Degree, NonMetallic Liquid Tight Connector, 1 Piece Body Requires No Disassembly Of Components For Installation, So Strong There Is No Need For A Compression Nut, PVC Construction Of The Fitting Locknut Provides Unparalleled Protection From Water, Oil Dust

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.