Zoro Homepage

Conduit Fitting Connector, Compression, PVC, PVC Coated

  • Mfr # 832664

  • Zoro # G804045495


product price: $17.99
/ea

Key Features

Conduit Fitting Type
Connector
Connection Type
Compression
Material
PVC
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832664
Zoro #
G804045495
UPC #
-
Country of Origin
China

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Compression
Material
PVC
Finish
PVC Coated

Description

Features
  • Straight Non-Metallic Liquid Tight Connector
  • Size - 0.75 in.
  • 1 Piece Body Requires No Disassembly Of Components For Installation
  • So Strong There Is No Need For A Compression Nut
  • PVC Construction Of The Fitting and Locknut
  • Provides Unparalleled Protection From Water, Oil and Dust
  • Dimension - 1.79 x 1.44 x 1.63 in.
  • Item Weight - 0.04 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.