
Conduit Fitting Connector, Threaded, Die Cast Zinc
Mfr # 02-55794
Zoro # G2714491
product price: $16.89
/eaKey Features
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Die Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-55794
Zoro #
G2714491
UPC #
31857557942
Country of Origin
United States
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Die Cast Zinc
Description
The Sigma ProConnex Service Entrance Cable Connectors are used to seal and terminate Oval SE Cable to a threaded entry of a watertight box or enclosure. These die-cast zinc fittings are suitable for use in wet locations when installed with a sealing locknut (not included).
- • Terminates Oval SE Cable to a 2-in threaded knockout in watertight box or enclosure
- • For 1.000-in x 1.580-in Oval SE cable
- • Wet location approved when used with a sealing locknut (not included)
- • Zinc die-cast construction
- • Product is UL and CSA Listed
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.