
Conduit Fitting Coupling, 1-1/2 in, PVC, PVC Coated, Gray
Mfr # E940HRCTN
Zoro # G711384472
product price: $2.09
/eaSold in multiples of 10 for $20.90
Key Features
Conduit Fitting Type
Coupling
Trade Size
1-1/2 in
Material
PVC
Finish
PVC Coated
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E940HRCTN
Zoro #
G711384472
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1-1/2 in
Overall Length
2-3/8 Inches
Details
Item
Conduit Fitting
Conduit Fitting Type
Coupling
Material
PVC
Finish
PVC Coated
Color
Gray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.