Zoro Homepage

Conduit Fitting Coupling, 1 Inch, PVC, PVC Coated, Gray

  • Mfr # E940FR-CTN

  • Zoro # G707956331


product price: $1.25
/ea
Sold in multiples of 37 for $46.25

Key Features

Conduit Fitting Type
Coupling
Trade Size
1 Inch
Material
PVC
Finish
PVC Coated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E940FR-CTN
Zoro #
G707956331
UPC #
34481061038
Country of Origin
United States

Dimensions

Trade Size
1 Inch
Overall Length
2 Inches

Details

Item
Conduit Fitting
Conduit Fitting Type
Coupling
Material
PVC
Finish
PVC Coated
Color
Gray

Description

1, PVC Conduit Coupling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.