Zoro Homepage

Conduit Fitting Coupling, 2 Inches, PVC, PVC Coated, Gray

  • Mfr # E940JR-CTN

  • Zoro # G607956332


product price: $2.15
/ea
Sold in multiples of 9 for $19.35

Key Features

Conduit Fitting Type
Coupling
Trade Size
2 Inches
Material
PVC
Finish
PVC Coated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E940JR-CTN
Zoro #
G607956332
UPC #
34481061069
Country of Origin
United States

Dimensions

Trade Size
2 Inches
Overall Length
2-1/2 Inches

Details

Item
Conduit Fitting
Conduit Fitting Type
Coupling
Material
PVC
Finish
PVC Coated
Color
Gray

Description

2, PVC Conduit Coupling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.