Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Coupling, 3/4 in, Blue

  • Mfr # A240E-CAR

  • Zoro # G508275341


product price: $2.29
/ea
Sold in multiples of 8 for $18.32

Key Features

Conduit Fitting Type
Coupling
Trade Size
3/4 in
Color
Blue
Overall Length
1.856 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A240E-CAR
Zoro #
G508275341
UPC #
34481008521
Country of Origin
United States

Dimensions

Trade Size
3/4 in
Overall Length
1.856 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Coupling
Color
Blue

Description

34, ENT Blue Smurf Quick Connect Coupling, For Electrical NonMetallic Tubing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.