Zoro Homepage

Conduit Fitting Coupling, 3/4 in, PVC, PVC Coated, Gray

  • Mfr # E940ERCTN

  • Zoro # G111384485


product price: $0.84
/ea
Sold in multiples of 10 for $8.40

Key Features

Conduit Fitting Type
Coupling
Trade Size
3/4 in
Material
PVC
Finish
PVC Coated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E940ERCTN
Zoro #
G111384485
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Coupling
Material
PVC
Finish
PVC Coated
Color
Gray
Application
All socket fittings should be attached using Carlon solvent cement.
Standards
UL E32447

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.