Zoro Homepage

Conduit Fitting Elbow, 1/2 Inch, NPT, Polyamide, PVC Coated, Black

  • Mfr # BVWD-N027GT

  • Zoro # G4052471


product price: $15.39
/ea

Key Features

Conduit Fitting Type
Elbow
Trade Size
1/2 Inch
Connection Type
NPT
Material
Polyamide
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVWD-N027GT
Zoro #
G4052471
UPC #
78620995343
Country of Origin
China

Dimensions

Trade Size
1/2 Inch

Details

Item
Conduit Fitting
Conduit Fitting Type
Elbow
Connection Type
NPT
Material
Polyamide
Finish
PVC Coated
Color
Black
Type
Flexible Conduits & Fittings
Standards
CSA
Application
In a Wide Range of Applications Where It is Important that the Cable Protection System Offers a High Grade of Sealing and Safety.

Description

CONDFTNG 90D 1/2N NW17 IP66 CSA BLK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.