
Conduit Fitting Elbow, M25, Polyamide, Electro Zinc Plated, Gray
Mfr # SVBD-M257GT
Zoro # G1773201
product price: $18.15
/eaKey Features
Conduit Fitting Type
Elbow
Trade Size
M25
Material
Polyamide
Finish
Electro Zinc Plated
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVBD-M257GT
Zoro #
G1773201
UPC #
78620997269
Country of Origin
China
Dimensions
Trade Size
M25
Details
Item
Conduit Fitting
Conduit Fitting Type
Elbow
Material
Polyamide
Finish
Electro Zinc Plated
Color
Gray
Standards
CSA
Application
For Use In High Quality Installations and Machine Construction
Type
Flexible Conduits & Fittings
Description
COND FTNG 90DCURV M25 NW17 IP66 GRY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.