Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Grounding Connector, 1 in, Liquid-Tight, Steel, Silver

  • Mfr # 2541-2

  • Zoro # G3475394


product price: $23.99
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
1 in
Connection Type
Liquid-Tight
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2541-2
Zoro #
G3475394
UPC #
-
Country of Origin
Canada

Dimensions

Trade Size
1 in
Overall Length
1 3/4 in
Cord Dia. Range
0.29 in to 0.31 in
Length - External Strain Relief
No External Strain Relief
Length - Box to End of Connector
1 3/4 in
Length
1-23/32"
Hub Size
1 in MNPT
Thread Size
1 in
Compatible Conduit Trade Size
1 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Connection Type
Liquid-Tight
Material
Steel
Color
Silver
Number of Cords
2
Box Connection
1 in MNPT
Connector Type
Straight
Gland Color Code
No Code
Insulated
No
Standards
CSA 52391, RoHS Compliance, UL E13938
Style - Connector
Straight
Strain Relief Type
No External Strain Relief
Hazardous Location Rating
Not Rated
Application
Ideal for Environments Where there is a Need to Run Multiple Cables Into an Enclosure and Space At the Enclosure is Limited
Type
Multi-Hole Cord Connectors
Collar Material
Steel
Connection Orientation
Straight
Liquid Tight
Yes
For Minimum Cable OD
0.29 in
Grommet Color Code
No Code
Minimum Operating Temperature
-4 Degrees F
Thread Gender
Male
Maximum Operating Temperature
221 Degrees F
Thread Type
NPT
For Maximum Cable OD
0.31 in
Series
MSG-M
Environmental Rating
General Purpose
Resistance Properties
Corrosion Resistant
Item - Cord Connector
Liquid Tight Cord Connector

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.29 in to 0.31 in, Box Connection 1 in MNPT, Material - Cord Connector Steel, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 2, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 3/4 in, Insulated No, Standards CSA 52391, RoHS Compliance, UL E13938

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.