Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Grounding Connector, 1/2 in, Thermoplastic

  • Mfr # 6322

  • Zoro # G1773533


product price: $451.99
/pk 10, $45.20/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
1/2 in
Material
Thermoplastic
Application
To provide a liquidtight; dust tight connection between flexible, non-metallic conduit and a box or an enclosure.
Standards
UL E23018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6322
Zoro #
G1773533
UPC #
78621006322
Country of Origin
United States

Dimensions

Trade Size
1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Material
Thermoplastic
Application
To provide a liquidtight; dust tight connection between flexible, non-metallic conduit and a box or an enclosure.
Standards
UL E23018
Type
Connectors-90 Degree

Description

1/2 90 DEG NONMETALLIC TYPE A CONN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.