Zoro Homepage

Conduit Fitting Grounding Connector, 3/8 in, Threaded, Steel, Plain, Silver

  • Mfr # 300-TB

  • Zoro # G2720925


product price: $3.69
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
3/8 in
Connection Type
Threaded
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-TB
Zoro #
G2720925
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/8 in
Overall Length
1 5/16 in
Knockout Size
1/2"
Cord Dia. Range
0.470 to 0.660 in
Overall Width
7/16 in
Compatible Knockout Trade Size
3/8 in
Overall Height
1 1/4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Connection Type
Threaded
Material
Steel
Finish
Plain
Color
Silver
Cable Clamping Method
Saddle
Box Connection
1/2 in MNPT
Use With - Metallic Building Cable
AC, Flexible Conduit, MC
Description/Special Features
Salvageable Connectors
Style - Connector
Straight
Cable Opening Min.
0.47 in
Cable Opening Max.
0.66 in
Standards
UL Listed File No. E 23018/CSA File No. 2884 / RoHS Compliance
Insulated
No
For Use With
AC, Flexible Conduit, MC
Application
To Connect and Effectively Bond
Connector Type
Straight
Features
Easy to Install with Double Grip Saddle, Connectors are Completely Salvageable
Connection Orientation
Straight
For Minimum Cable OD
0.47 in
Connector Style
Straight
For Maximum Cable OD
0.66 in
Item - Building Cable Connector
Metallic Sheath Cable Connector
Fitting Sub-Category
Straight Connectors
Conduit Outlet Body Hub Style
Threaded

Description

Straight Connector - Saddle Style, Box Connection 1/2 in MNPT, Trade Size 3/8 in, Steel, Insulated No, Silver, For Use With AC, Flexible Conduit, MC, UL Listed File No. E 23018/CSA File No. 2884 / RoHS Compliance, Connector Style Straight, Connection Orientation Straight, Saddle, Compatible Knockout Trade Size 3/8 in, Connection Type Threaded, Salvageable Connectors, For Maximum Cable OD 0.66 in, For Minimum Cable OD 0.47 in, Overall Height 1 1/4 in, Overall Length 1 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.