Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Grounding Connector, Copper, Electro Zinc Plated, Yellow

  • Mfr # RSK301

  • Zoro # G7825584


product price: $7,747.99
/pk 1000, $7.75/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Grounding Connector
Material
Copper
Finish
Electro Zinc Plated
Color
Yellow
Insulation Type
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSK301
Zoro #
G7825584
UPC #
78621087891
Country of Origin
Unknown

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Material
Copper
Finish
Electro Zinc Plated
Color
Yellow
Insulation Type
Polyester
Application
Ideal For Production In Aircraft, Aerospace and Electronic Industries Where Size and Weight are of Importance
Type
One-Piece Grounding Connector
Insulated
Yes
Features
One-Piece Design Connector for Solderless, Wrap-Around Crimping, Open Shape to Allow Mid-Span Connections, Quick And Easy To Install: No Heat Or Power Required, No Damage To The Inner Conductor

Description

ONE-PIECE GROUND CONN 3.66-5.12MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.