Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Nipple, 1/2 in, Steel, PVC Coated

  • Mfr # 1942

  • Zoro # G1773630


product price: $601.47
/pk 25, $24.06/ea
Free Shipping & Returns

Key Features

Trade Size
1/2 in
Material
Steel
Finish
PVC Coated
Type
Chase Conduit Nipple
Standards
UL E23018, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1942
Zoro #
G1773630
UPC #
78621001942
Country of Origin
United States

Dimensions

Trade Size
1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Nipple
Material
Steel
Finish
PVC Coated
Type
Chase Conduit Nipple
Standards
UL E23018, CSA
Application
To Effectively Bush Factory or Field-Punched, Cut, or Drilled Holes In Metal Boxes or Enclosures. To Couple Boxes Back-to-Back

Description

1/2 INCH INSUL CHASE NIPPLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.