Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Nipple, 3 INCH, Malleable Iron

  • Mfr # 1949

  • Zoro # G514564279


product price: $1,386.99
/pk 10, $138.70/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Nipple
Trade Size
3 INCH
Material
Malleable Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1949
Zoro #
G514564279
UPC #
-
Country of Origin
Unknown

Dimensions

Trade Size
3 INCH

Details

Item
Conduit Fitting
Conduit Fitting Type
Nipple
Material
Malleable Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.