Zoro Homepage

Conduit Fitting Stainless Steel, PVC Coated, Red

  • Mfr # 7518590

  • Zoro # G204021532


product price: $51.15
/ea

Key Features

Material
Stainless Steel
Finish
PVC Coated
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518590
Zoro #
G204021532
UPC #
-
Country of Origin
United States

Details

Item
Conduit Fitting
Material
Stainless Steel
Finish
PVC Coated
Color
Red

Description

Features
  • Manufactured from PVC thermoplastic molding compound and featuring gasketed lids attached with stainless steel screws.
  • Offers corrosion resistance and physical properties needed for direct burial applications.
  • Intended for indoor or outdoor use, to provide a degree of protection against contact with enclosed equipment.
  • Falling dirt, hose directed water, entry of water during prolonged submersion at a limited depth, and external ice formation.
  • Ul listed with a nema 6p rating per section 314.29.
  • Dimension - 4 x 4 x 4 in.
  • Item weight - 2.58 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.