Shop ABB
See all product information
Create Account
Conduit Fittings
- Mfr # 5259GR
- Zoro # G922984348
product price:Â
$
1,183.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc Electroplated/Chromate Coated Malleable Iron (Body), Thermoplastic Nylon (Sealing Ring/Insulator), Zinc Plated Steel (Ground Cone)
Standards
UL 514B, CSA C22.2, CE
Trade Size
3 in
Use With - Conduit
Liquidtight
Type
90 Degree, Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5259GR
- Zoro #
- G922984348
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- 3 in
Details
- Material
- Zinc Electroplated/Chromate Coated Malleable Iron (Body), Thermoplastic Nylon (Sealing Ring/Insulator), Zinc Plated Steel (Ground Cone)
- Standards
- UL 514B, CSA C22.2, CE
- Use With - Conduit
- Liquidtight
- Type
- 90 Degree, Threaded
- Application
- Liquid Tight Flexible Metallic Conduit
Description
3", Zinc Electroplated/Chromate Coated Malleable Iron, Non-Insulated with Grounding Lug, 90D, Threaded, Liquid Tight Flexible Conduit Connector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.