Zoro Homepage

Conduit Fittings

  • Mfr # 675AL

  • Zoro # G721853661


product price: $66.75
/ea

Key Features

Connection Type
Threaded
Trade Size
1/2 in
Standards
UL, CSA
Overall Length
1-1/4 in
For Conduit Type
Rigid/IMC Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675AL
Zoro #
G721853661
UPC #
078621080152
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Overall Length
1-1/4 in

Details

Connection Type
Threaded
Standards
UL, CSA
For Conduit Type
Rigid/IMC Conduit
Material
Aluminum

Description

1/2in, Copper-Free Aluminum, Concrete Tight, Threaded, 3-Piece, Rigid/IMC Conduit Coupling

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.