
Conduit Fittings
Mfr # BG-801
Zoro # G021851213
product price: $1.85
/eaKey Features
Trade Size
1/2 in
Standards
UL
Material
Malleable Iron
Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG-801
Zoro #
G021851213
UPC #
78599190690
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Details
Standards
UL
Material
Malleable Iron
Connection Type
Threaded
Description
1/2in, 14 to 4 AWG Copper, 12 to 4 AWG Aluminum, Zinc Plated Malleable Iron, Insulated Throat, Threaded, Rigid/IMC Grounding Bushing
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.