Conduit Fittings
- Mfr # HK-405
- Zoro # G822984301
product price:Â
$
42.15
/ea
Key Features
Standards
UL
Trade Size
1-1/2 in
Material
Steel
Type
Compression, Threadless
Application
Rigid/IMC Conduit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HK-405
- Zoro #
- G822984301
- UPC #
- -
- Country of Origin
- United States
- Standards
- UL
- Material
- Steel
- Type
- Compression, Threadless
- Application
- Rigid/IMC Conduit
Dimensions
- Trade Size
- 1-1/2 in
Description
1-1/2", Zinc Plated Malleable Iron, Threadless, Compression, IMC/Rigid Conduit Coupling
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.