
Conduit Fittings
Mfr # TC-223-SC
Zoro # G721856181
product price: $1.45
/eaKey Features
Connection Type
Set Screw
Trade Size
1 in
Standards
UL, CSA
Overall Length
1-9/16 in
Material
Die-Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC-223-SC
Zoro #
G721856181
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1 in
Overall Length
1-9/16 in
Details
Connection Type
Set Screw
Standards
UL, CSA
Material
Die-Cast Zinc
Description
1in, Die-Cast Zinc, Concrete Tight, Non-Insulated Throat, Set Screw, EMT Conduit Connector
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.