
Conduit Hubs
Mfr # H400GR-TB
Zoro # G221852973
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Taper Threaded
Standards
UL, CSA
Trade Size
4 in
Material
Die-Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H400GR-TB
Zoro #
G221852973
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
4 in
Details
Connection Type
Taper Threaded
Standards
UL, CSA
Material
Die-Cast Zinc
Description
4in, Die-Cast Zinc, Thermoplastic Insulated Throat, Locknut Bonding/Grounding Screw, Tapered Threaded, Bulkhead, Rigid/IMC Conduit Hub
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.