Conduit Outlet Body, C, 1/2 In.
Mfr # C17
Zoro # G2576156
product price: $14.99
/eaKey Features
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Hub Size
1/2 in
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C17
Zoro #
G2576156
UPC #
786210924571
Country of Origin
China
Dimensions
Hub Size
1/2 in
Conduit Outlet Body Hub Size
1/2 in
Conduit Outlet Hub Size
1/2"
Trade Size
1/2 in
Thread Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Inner Dimensions (inches)
6.25x4.75x3.25
Outer Dimensions (inches)
18.75x7x6.25
For nominal tube diameter
12.7 mm
Description
Conduit Outlet Body, Weight 1 lb, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover 170F, Iron, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 4 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Zinc Plated with Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location No, Hub Style Threaded, Number of Hubs 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.