Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, Iron, C, 1 In.

  • Mfr # C37

  • Zoro # G2283407


product price: $28.79
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Hub Size
1 in
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C37
Zoro #
G2283407
UPC #
786210924595
Country of Origin
China

Dimensions

Hub Size
1 in
Conduit Outlet Body Hub Size
1 in
Conduit Outlet Hub Size
1"
Compatible Conduit Trade Size
1 in
Trade Size
1 in
Thread Size
1 in
Outer Dimensions (inches)
10.5x8.62x8.37
Inner Dimensions (inches)
8.25x5.25x4.25
For nominal tube diameter
25.4 mm

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
C
Material
Iron
Conduit Outlet Body Capacity
10.6 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
BlueKote Teflon Based Internal Finish
Color
Gray
Standards
CSA, UL
Back Type
Flat
Form
Form 7
Body Style
C
Connection Type
Threaded
Thread Gender
Female
Shape
C
Finish
Zinc Plated with Powder Coated
Weight
1.96 lb
Connection Orientation
90 Degrees
Hub Style
Threaded
Number of Hubs
2
Body Capacity
10.6 cu in
Compatible Cover
370F
Thread Type
NPT
Gasket Included
Yes
Compatible Conduit Type
IMC, RMC
Body Type
Conduit Outlet Body
Cover Included
Yes
Number of Pieces
5
Standard
UL E2969, CSA
Application
Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors.
Type
Form 7 Conduit Body
Features
Eliminates rough internal surfaces that can cut into cable jacket, insulation and conductors during pulling and also reduces installation time and risk of installer strain.; Triple-layer protection...including two layers of epoxy coating which stops corrosion in its tracks.; Bodies are designed with a flat back, allowing more cubic inch capacity.; T&B Form 7 bodies and covers are interchangeable with Crouse-Hinds and Appletons Form 7 bodies and covers.; Conduit bodies make 90 degree bends in conduit runs, act as mounting outlets for wiring devices and lighting fixtures and to provide access to conductors for maintenance and future system changes.

Description

Conduit Outlet Body, Weight 1.96 lb, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover 370F, Iron, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 10.6 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Zinc Plated with Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location No, Hub Style Threaded, Number of Hubs 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.