Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LB37
Zoro #
G0672743
UPC #
786210924625
Country of Origin
China
Dimensions
Conduit Outlet Body Hub Size
1 in
Conduit Outlet Hub Size
1"
Details
Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
LB
Conduit Outlet Body Capacity
10.6 cu in
Conduit Outlet Body Hub Style
Threaded
Color
Gray
Standards
UL, CSA
Back Type
Flat
Form
Form 7
Description
Conduit Outlet Body, Hazardous Location No, Conduit Outlet Body Material Iron, Conduit Outlet Body Style LB, Conduit Outlet Body Hub Size 1 in, Conduit Outlet Body Hub Style Threaded, Conduit Outlet Body Capacity 3.0 cu. in., Back Type Flat, Gray, Standards UL, CSA, Form 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.